Zoro Homepage

Bed Skirt, 39 in W, Black

  • Mfr # 1C37613

  • Zoro # G211953765


product price: $265.99
/pk 12, $22.17/ea
Free Shipping & Returns

Key Features

Overall Width
39 in
Overall Height
15 in
Fabric Pattern
Solid
Product Type
Bed Skirt
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C37613
Zoro #
G211953765
UPC #
028828615022
Country of Origin
Bahrain

Dimensions

Overall Width
39 in
Overall Height
15 in
Overall Length
80 in
Fits Mattress Size
XL Twin

Details

Color
Black
Item
Bed Skirt
Fabric Pattern
Solid
Product Type
Bed Skirt
Fabric Material
30% Cotton, 70% Polyester

Description

Bed Skirt,39 in W,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.