Zoro Homepage

Bed Skirt, 54 in W, White

  • Mfr # 1C37616

  • Zoro # G811953745


product price: $286.99
/pk 12, $23.92/ea
Free Shipping & Returns

Key Features

Fabric Pattern
Solid
Overall Length
80 in
Overall Height
15 in
Fabric Material
30% Cotton, 70% Polyester
Product Type
Bed Skirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C37616
Zoro #
G811953745
UPC #
028828615053
Country of Origin
Bahrain

Dimensions

Overall Length
80 in
Overall Height
15 in
Fits Mattress Size
XL Full
Overall Width
54 in

Details

Color
White
Item
Bed Skirt
Fabric Pattern
Solid
Fabric Material
30% Cotton, 70% Polyester
Product Type
Bed Skirt

Description

Bed Skirt,54 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.