Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Skirt, 78 in W, White

  • Mfr # 1C37618

  • Zoro # G311953771


product price: $339.99
/pk 12, $28.33/ea
Free Shipping & Returns

Key Features

Product Type
Bed Skirt
Overall Height
15 in
Fabric Pattern
Solid
Fabric Material
30% Cotton, 70% Polyester
Overall Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C37618
Zoro #
G311953771
UPC #
028828615077
Country of Origin
Bahrain

Dimensions

Overall Height
15 in
Fits Mattress Size
King
Overall Width
78 in
Overall Length
80 in

Details

Color
White
Item
Bed Skirt
Product Type
Bed Skirt
Fabric Pattern
Solid
Fabric Material
30% Cotton, 70% Polyester

Description

Bed Skirt,78 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.