Bed Wrap, 39 in W, Black
Mfr # 1C37601
Zoro # G011953781
product price: $259.99
/pk 12, $21.67/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Fabric Pattern
Solid
Fabric Material
30% Cotton, 70% Polyester
Overall Length
80 in
Product Type
Bed Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1C37601
Zoro #
G011953781
UPC #
028828614902
Country of Origin
Bahrain
Dimensions
Overall Height
9 in
Overall Length
80 in
Fits Mattress Size
XL Twin
Overall Width
39 in
Details
Color
Black
Item
Bed Wrap
Fabric Pattern
Solid
Fabric Material
30% Cotton, 70% Polyester
Product Type
Bed Wrap
Description
Bed Wrap,39 in W,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.