Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Wrap, 39 in W, White

  • Mfr # 1C37602

  • Zoro # G411953763


product price: $265.99
/pk 12, $22.17/ea
Free Shipping & Returns

Key Features

Product Type
Bed Wrap
Overall Height
9 in
Fabric Material
30% Cotton, 70% Polyester
Fabric Pattern
Solid
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C37602
Zoro #
G411953763
UPC #
028828614919
Country of Origin
Bahrain

Dimensions

Overall Height
9 in
Overall Length
80 in
Fits Mattress Size
XL Twin
Overall Width
39 in

Details

Color
White
Item
Bed Wrap
Product Type
Bed Wrap
Fabric Material
30% Cotton, 70% Polyester
Fabric Pattern
Solid

Description

Bed Wrap,39 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.