Zoro Homepage

Bed Wrap, 54 in W, White

  • Mfr # 1C37604

  • Zoro # G611953815


product price: $280.99
/pk 12, $23.42/ea
Free Shipping & Returns

Key Features

Overall Length
80 in
Overall Height
9 in
Fabric Pattern
Solid
Product Type
Bed Wrap
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C37604
Zoro #
G611953815
UPC #
028828614933
Country of Origin
Bahrain

Dimensions

Overall Length
80 in
Overall Height
9 in
Overall Width
54 in
Fits Mattress Size
XL Full

Details

Color
White
Item
Bed Wrap
Fabric Pattern
Solid
Product Type
Bed Wrap
Fabric Material
30% Cotton, 70% Polyester

Description

Bed Wrap,54 in W,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.