Bed Wrap, 60 in W, Black
Mfr # 1C37605
Zoro # G911953751
product price: $301.99
/pk 12, $25.17/ea
Free Shipping & Returns
Key Features
Fabric Pattern
Solid
Overall Length
80 in
Overall Height
9 in
Overall Width
60 in
Product Type
Bed Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1C37605
Zoro #
G911953751
UPC #
028828614940
Country of Origin
Bahrain
Dimensions
Fits Mattress Size
Queen
Overall Length
80 in
Overall Height
9 in
Overall Width
60 in
Details
Color
Black
Item
Bed Wrap
Fabric Pattern
Solid
Product Type
Bed Wrap
Fabric Material
30% Cotton, 70% Polyester
Description
Bed Wrap,60 in W,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.