Bed Wrap, 60 in W, White
Mfr # 1C37606
Zoro # G511953809
product price: $308.99
/pk 12, $25.75/ea
Free Shipping & Returns
Key Features
Fabric Material
30% Cotton, 70% Polyester
Overall Length
80 in
Overall Height
9 in
Fabric Pattern
Solid
Product Type
Bed Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1C37606
Zoro #
G511953809
UPC #
028828614957
Country of Origin
Bahrain
Dimensions
Overall Length
80 in
Overall Height
9 in
Fits Mattress Size
Queen
Overall Width
60 in
Details
Color
White
Item
Bed Wrap
Fabric Material
30% Cotton, 70% Polyester
Fabric Pattern
Solid
Product Type
Bed Wrap
Description
Bed Wrap,60 in W,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.