Bed Wrap, 78 in W, Black
Mfr # 1C37607
Zoro # G911953805
product price: $339.99
/pk 12, $28.33/ea
Free Shipping & Returns
Key Features
Product Type
Bed Wrap
Overall Length
80 in
Fabric Material
30% Cotton, 70% Polyester
Overall Width
78 in
Fabric Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C37607
Zoro #
G911953805
UPC #
028828614964
Country of Origin
Bahrain
Dimensions
Overall Length
80 in
Fits Mattress Size
King
Overall Width
78 in
Overall Height
9 in
Details
Color
Black
Item
Bed Wrap
Product Type
Bed Wrap
Fabric Material
30% Cotton, 70% Polyester
Fabric Pattern
Solid
Description
Bed Wrap,78 in W,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.