Bedspread, Full, Bone
Mfr # Mainspread
Zoro # G4310521
product price: $56.99
/eaKey Features
Size
Full
Width
96 in
Length
116 in
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Mainspread
Zoro #
G4310521
UPC #
028828027863
Country of Origin
Bahrain
Dimensions
Size
Full
Width
96 in
Length
116 in
Overall Length
116 in
Overall Width
96 in
Fits Mattress Size
XL Full
Details
Item
Bedspread
Color
Bone
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Fiberfill
Polyester
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Fill Weight
5 oz
Product Type
Bedspread
Stitching Pattern
Quilted
Fabric Pattern
Solid
Fiberfill Material
Polyester
Fabric Material
Cotton/Polyester Blend
Series
Mainspread
Description
Bedspread, Full Size, Width 96 In., Length 116 In., Poly/Cotton w/100 Percent Polyester Fill, Color Bone, Hem Lock Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.