Bedspread, Full, Khaki
Mfr # MAINSPREAD KHAKI
Zoro # G7796686
product price: $59.39
/eaKey Features
Size
Full
Width
96 in
Length
116 in
Pattern
Solid
Face Fabric
Poly/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAINSPREAD KHAKI
Zoro #
G7796686
UPC #
028828148490
Country of Origin
Bahrain
Dimensions
Size
Full
Width
96 in
Length
116 in
Fits Mattress Size
XL Full
Overall Width
96 in
Overall Length
116 in
Details
Item
Bedspread
Pattern
Solid
Color
Khaki
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Fiberfill
Polyester
Stitching
Quilted
Fill Weight
5 oz
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Product Type
Bedspread
Fiberfill Material
Polyester
Fabric Material
Cotton/Polyester Blend
Fabric Pattern
Solid
Stitching Pattern
Quilted
Series
Mainspread
Description
Bedspread, Full Size, Width 96 In., Length 116 In., Solid Pattern, Color Khaki, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.