Zoro Homepage

Bedspread, King, Khaki

  • Mfr # MAINSPREAD KHAKI

  • Zoro # G7796713


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Size
King
Width
120 in
Length
118 in
Pattern
Solid
Face Fabric
Poly/Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAINSPREAD KHAKI
Zoro #
G7796713
UPC #
028828148452
Country of Origin
Bahrain

Dimensions

Size
King
Width
120 in
Length
118 in
Fits Mattress Size
King
Overall Length
120 in
Overall Width
118 in

Details

Item
Bedspread
Pattern
Solid
Color
Khaki
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Fiberfill
Polyester
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Fill Weight
5 oz
Stitching
Quilted
Product Type
Bedspread
Fiberfill Material
Polyester
Stitching Pattern
Quilted
Fabric Material
Cotton/Polyester Blend
Fabric Pattern
Solid
Series
Mainspread

Description

Bedspread, King Size, Width 120 In., Length 118 In., Solid Pattern, Color Khaki, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.