Bedspread, King, Navy
Mfr # MAINSPREAD NAVY
Zoro # G7796722
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Size
King
Width
120 in
Length
118 in
Pattern
Solid
Face Fabric
Poly/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAINSPREAD NAVY
Zoro #
G7796722
UPC #
028828148445
Country of Origin
Bahrain
Dimensions
Size
King
Width
120 in
Length
118 in
Fits Mattress Size
King
Overall Length
120 in
Overall Width
118 in
Details
Item
Bedspread
Pattern
Solid
Color
Navy
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Fiberfill
Polyester
Fill Weight
5 oz
Stitching
Quilted
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Product Type
Bedspread
Fabric Material
Cotton/Polyester Blend
Fiberfill Material
Polyester
Fabric Pattern
Solid
Stitching Pattern
Quilted
Series
Mainspread
Description
Bedspread, King Size, Width 120 In., Length 118 In., Solid Pattern, Color Navy, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.