Bedspread, Twin, Navy
Mfr # MAINSPREAD NAVY
Zoro # G7796783
product price: $52.65
/eaKey Features
Size
Twin
Width
71 in
Length
102 in
Pattern
Solid
Face Fabric
Poly/Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAINSPREAD NAVY
Zoro #
G7796783
UPC #
-
Country of Origin
Bahrain
Dimensions
Size
Twin
Width
71 in
Length
102 in
Overall Width
71 in
Overall Length
102 in
Fits Mattress Size
Twin
Details
Item
Bedspread
Pattern
Solid
Color
Navy
Face Fabric
Poly/Cotton
Back Fabric
Poly/Cotton
Fiberfill
Polyester
Stitching
Quilted
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Fill Weight
5 oz
Product Type
Bedspread
Features
Capped End
Stitching Pattern
Quilted
Fabric Material
Cotton/Polyester Blend
Fabric Pattern
Solid
Fiberfill Material
Polyester
Series
Mainspread
Description
Bedspread, Twin Size, Width 71 In., Length 102 In., Solid Pattern, Color Navy, Face Fabric Poly/Cotton, Back Fabric Poly/Cotton, Polyester Fiberfill, 5 oz. Fill Weight, Stitching Quilted, Washing Instructions Maybe Laundered in Industrial Washer. Use Warm Water Temperatures.Do Not Overload Washer. Do Not Bleach. Tumble Dry Low Only.Do not Overload Dryer.Remove Immediately When Dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.