Zoro Homepage

Blanket, 106 in L, White

  • Mfr # 1B07639

  • Zoro # G411953725


product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fabric Material
Microfiber
Thread Count
T180
Overall Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B07639
Zoro #
G411953725
UPC #
027399031323
Country of Origin
Switzerland

Dimensions

Overall Width
94 in
Overall Length
106 in
Fits Mattress Size
King

Details

Color
White
Item
Blanket
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fabric Material
Microfiber
Thread Count
T180
Product Type
Blanket
Fabric Pattern
Solid
Weight
38 oz
Fiberfill Material
Polyester
Features
6 in Box Quilt
Material Weight
2.65 oz
Stitching Pattern
Hemmed
Series
Ultra Touch

Description

Blanket, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.