Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanket, 108 in L, Tan

  • Mfr # 1B07648

  • Zoro # G711953722


product price: $89.99
/pk 4, $22.50/ea
Free Shipping & Returns

Key Features

Color
Tan
Washing Instructions
Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fabric Pattern
Solid
Fabric Material
Fleece
Material Weight
5.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1B07648
Zoro #
G711953722
UPC #
027399029177
Country of Origin
Switzerland

Dimensions

Fits Mattress Size
King
Overall Width
90 in
Overall Length
108 in

Details

Color
Tan
Item
Blanket
Washing Instructions
Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fabric Pattern
Solid
Fabric Material
Fleece
Material Weight
5.6 oz
Product Type
Blanket
Thread Count
190 GSM
Stitching Pattern
Hemmed
Series
Super Fleece

Description

Blanket, Color Tan, Washing Instructions Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.