Blanket, 90 in L, Tan
- Mfr # 1B07646
- Zoro # G711953678
product price:Â
$
61.25
/pk of 4, $15.31/ea
Key Features
Color
Tan
Washing Instructions
Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fits Mattress Size
Twin
Overall Width
66 in
Material Weight
5.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1B07646
- Zoro #
- G711953678
- UPC #
- 027399029160
- Country of Origin
- Switzerland
- Color
- Tan
- Item
- Blanket
- Washing Instructions
- Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
- Material Weight
- 5.6 oz
- Thread Count
- 190 GSM
- Fabric Material
- Fleece
- Fabric Pattern
- Solid
- Product Type
- Blanket
- Stitching Pattern
- Hemmed
- Series
- Super Fleece
- Wire Color
- Tan
Dimensions
- Fits Mattress Size
- Twin
- Overall Width
- 66 in
- Overall Length
- 90 in
- Wire Rope Length
- 90 in
- Length
- 90 in
Description
Blanket, Color Tan, Washing Instructions Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.