Zoro Homepage

Blanket, 90 in L, Tan

  • Mfr # 1B07652

  • Zoro # G311953702


product price: $68.39
/pk 4, $17.10/ea

Key Features

Color
Tan
Washing Instructions
Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Overall Width
80 in
Fabric Pattern
Solid
Overall Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B07652
Zoro #
G311953702
UPC #
027399029191
Country of Origin
Switzerland

Dimensions

Overall Width
80 in
Overall Length
90 in
Fits Mattress Size
Full

Details

Color
Tan
Item
Blanket
Washing Instructions
Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fabric Pattern
Solid
Stitching Pattern
Hemmed
Product Type
Blanket
Material Weight
5.6 oz
Thread Count
190 GSM
Fabric Material
Fleece
Series
Super Fleece

Description

Blanket, Color Tan, Washing Instructions Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.