Blanket, 90 in L, Tan, PK4
Mfr # 1B07650
Zoro # G411953695
product price: $75.99
/pk 4, $19.00/ea
Free Shipping & Returns
Key Features
Color
Tan
Washing Instructions
Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Material Weight
5.6 oz
Fabric Pattern
Solid
Fits Mattress Size
Queen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B07650
Zoro #
G411953695
UPC #
027399029184
Country of Origin
Switzerland
Dimensions
Fits Mattress Size
Queen
Overall Length
90 in
Overall Width
90 in
Details
Color
Tan
Item
Blanket
Washing Instructions
Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Material Weight
5.6 oz
Fabric Pattern
Solid
Product Type
Blanket
Thread Count
190 GSM
Stitching Pattern
Hemmed
Fabric Material
Fleece
Series
Super Fleece
Description
Blanket, Color Tan, Washing Instructions Do Not Bleach, Do Not Iron, Gentle Cycle, Machine Wash Cold, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.