Blanket, 94 in L, White
Mfr # 1B07640
Zoro # G011953705
product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns
Key Features
Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fabric Material
Microfiber
Fiberfill Material
Polyester
Product Type
Blanket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B07640
Zoro #
G011953705
UPC #
027399031330
Country of Origin
Switzerland
Dimensions
Fits Mattress Size
Full
Overall Width
84 in
Overall Length
94 in
Details
Color
White
Item
Blanket
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fabric Material
Microfiber
Fiberfill Material
Polyester
Product Type
Blanket
Weight
31 oz
Fabric Pattern
Solid
Thread Count
T180
Features
6 in Box Quilt
Stitching Pattern
Hemmed
Series
Ultra Touch
Description
Blanket, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.