Blanket, Full, 84 in. W, 5.1 lb., PK4
Mfr # 1B05909
Zoro # G4018141
product price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns
Key Features
Color
White
Width
84 in
Length
94 in
Fabric
Polyester
Type
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B05909
Zoro #
G4018141
UPC #
027399027258
Country of Origin
Bahrain
Dimensions
Size
Full
Width
84 in
Length
94 in
Overall Width
84 in
Overall Length
94 in
Fits Mattress Size
Full
Details
Color
White
Fabric
Polyester
Type
Quilted
Item
Blanket
Hem
Self
Washing Instructions
Machine Wash and Dry
Blanket Weight
5.1 lb
Fabric Material
30% Cotton, 70% Polyester
Stitching Pattern
Quilted
Product Type
Blanket
Weight
81.6 oz
Fiberfill Material
Polyester
Thread Count
T130
Series
Basics
Description
Blanket, Quilted, Full Size, Width 84 In., Length 94 In., Polyester, Color White, Self, Blanket Weight 5.1 lbs., Machine Wash and Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.