Blanket, King, 106 in. W, 6.75 lb., PK2
Mfr # 1B05908
Zoro # G4018126
product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
Key Features
Color
White
Width
106 in
Length
94 in
Fabric
Polyester/Cotton
Type
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B05908
Zoro #
G4018126
UPC #
027399027241
Country of Origin
Bahrain
Dimensions
Size
King
Width
106 in
Length
94 in
Overall Length
106 in
Fits Mattress Size
King
Overall Width
94 in
Details
Color
White
Fabric
Polyester/Cotton
Type
Quilted
Item
Blanket
Blanket Weight
6.75 lb
Hem
Self
Washing Instructions
Machine Wash and Dry
Product Type
Blanket
Weight
108.5 oz
Stitching Pattern
Quilted
Fiberfill Material
Polyester
Series
Basics
Fabric Material
30% Cotton, 70% Polyester
Thread Count
T130
Description
Blanket, Quilted, King Size, Width 106 In., Length 94 In., Polyester, Color White, Self, Blanket Weight 6.75 lbs., Machine Wash and Dry, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.