Blanket, Queen, 92 in. W, 5.48 lb., PK4
Mfr # 1B05907
Zoro # G4018135
product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns
Key Features
Color
White
Width
92 in
Length
94 in
Fabric
Polyester/Cotton
Type
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B05907
Zoro #
G4018135
UPC #
027399027234
Country of Origin
Bahrain
Dimensions
Size
Queen
Width
92 in
Length
94 in
Overall Length
94 in
Overall Width
92 in
Fits Mattress Size
Queen
Details
Color
White
Fabric
Polyester/Cotton
Type
Quilted
Item
Blanket
Hem
Self
Blanket Weight
5.48 lb
Washing Instructions
Machine Wash and Dry
Weight
87.7 oz
Product Type
Blanket
Thread Count
T130
Fabric Material
30% Cotton, 70% Polyester
Series
Basics
Stitching Pattern
Quilted
Fiberfill Material
Polyester
Description
Blanket, Quilted, Queen Size, Width 92 In., Length 94 In., Polyester, Color White, Self, Blanket Weight 5.48 lbs., Machine Wash and Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.