Zoro Homepage

Blanket, Twin, 68 in. W, 4.2 lb., PK4

  • Mfr # 1B05910

  • Zoro # G4018150


product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns

Key Features

Color
White
Width
68 in
Length
94 in
Fabric
Polyester
Type
Quilted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B05910
Zoro #
G4018150
UPC #
027399027265
Country of Origin
Bahrain

Dimensions

Size
Twin
Width
68 in
Length
94 in
Overall Length
94 in
Overall Width
68 in
Fits Mattress Size
Twin

Details

Color
White
Fabric
Polyester
Type
Quilted
Item
Blanket
Hem
Self
Washing Instructions
Machine Wash and Dry
Blanket Weight
4.2 lb
Stitching Pattern
Quilted
Product Type
Blanket
Thread Count
T130
Fabric Material
30% Cotton, 70% Polyester
Weight
67.2 oz
Fiberfill Material
Polyester
Series
Basics

Description

Blanket, Quilted, Twin Size, Width 68 In., Length 94 In., Polyester, Color White, Self, Blanket Weight 4.2 lbs., Machine Wash and Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.