Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comforter, 106 in L, White

  • Mfr # 1C05553

  • Zoro # G911953690


product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fiberfill Material
Polyester
Fabric Material
30% Cotton, 70% Polyester
Weight
53 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1C05553
Zoro #
G911953690
UPC #
028828274069
Country of Origin
Bahrain

Dimensions

Overall Width
94 in
Overall Length
106 in
Fits Mattress Size
King

Details

Color
White
Item
Comforter
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fiberfill Material
Polyester
Fabric Material
30% Cotton, 70% Polyester
Weight
53 oz
Stitching Pattern
Hemmed
Fabric Pattern
Solid
Product Type
Comforter
Features
8 in Box Quilt
Thread Count
T130
Series
Basics

Description

Comforter, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.