Zoro Homepage

Comforter, 106 in L, White

  • Mfr # 1C43021

  • Zoro # G511953649


product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Thread Count
T180
Fabric Material
Microfiber
Overall Length
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C43021
Zoro #
G511953649
UPC #
028828404657
Country of Origin
Switzerland

Dimensions

Overall Length
106 in
Fits Mattress Size
King
Overall Width
94 in

Details

Item
Comforter
Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Thread Count
T180
Fabric Material
Microfiber
Product Type
Comforter
Stitching Pattern
Hemmed
Weight
65 oz
Features
8 in Box Quilt
Fabric Pattern
Solid
Fiberfill Material
Polyester
Series
Ultra Touch

Description

Comforter, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.