Zoro Homepage

Comforter, 94 in L, White

  • Mfr # 1C05551

  • Zoro # G711953654


product price: $99.79
/pk 2, $49.90/ea
Free Shipping & Returns

Key Features

Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Overall Length
94 in
Product Type
Comforter
Fits Mattress Size
Queen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C05551
Zoro #
G711953654
UPC #
028828274045
Country of Origin
Bahrain

Dimensions

Overall Length
94 in
Fits Mattress Size
Queen
Overall Width
92 in

Details

Color
White
Item
Comforter
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Product Type
Comforter
Features
8 in Box Quilt
Stitching Pattern
Hemmed
Weight
46 oz
Fabric Pattern
Solid
Fiberfill Material
Polyester
Thread Count
T130
Fabric Material
30% Cotton, 70% Polyester
Series
Basics

Description

Comforter, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.