Comforter, 94 in L, White
Mfr # 1C05554
Zoro # G411953732
product price: $84.99
/pk 2, $42.50/ea
Free Shipping & Returns
Key Features
Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fiberfill Material
Polyester
Features
8 in Box Quilt
Fabric Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1C05554
Zoro #
G411953732
UPC #
028828274076
Country of Origin
Bahrain
Dimensions
Fits Mattress Size
Twin
Overall Length
94 in
Overall Width
68 in
Details
Color
White
Item
Comforter
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Fiberfill Material
Polyester
Features
8 in Box Quilt
Fabric Pattern
Solid
Product Type
Comforter
Fabric Material
30% Cotton, 70% Polyester
Stitching Pattern
Hemmed
Thread Count
T130
Weight
35 oz
Series
Basics
Description
Comforter, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.