Zoro Homepage

Comforter, 94 in L, White

  • Mfr # 1C43022

  • Zoro # G611953709


product price: $86.29
/pk 2, $43.15/ea
Free Shipping & Returns

Key Features

Color
White
Thread Count
T180
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Product Type
Comforter
Overall Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C43022
Zoro #
G611953709
UPC #
028828404664
Country of Origin
Switzerland

Dimensions

Overall Length
94 in
Overall Width
84 in
Fits Mattress Size
Full

Details

Item
Comforter
Color
White
Thread Count
T180
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Product Type
Comforter
Features
8 in Box Quilt
Fabric Material
Microfiber
Fabric Pattern
Solid
Fiberfill Material
Polyester
Weight
51 oz
Stitching Pattern
Hemmed
Series
Ultra Touch

Description

Comforter, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.