Comforter, 94 in L, White
Mfr # 1C52573
Zoro # G011953699
product price: $89.19
/pk 2, $44.60/ea
Free Shipping & Returns
Key Features
Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Thread Count
T180
Overall Length
94 in
Fabric Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C52573
Zoro #
G011953699
UPC #
028828404640
Country of Origin
Switzerland
Dimensions
Overall Length
94 in
Overall Width
92 in
Fits Mattress Size
Queen
Details
Item
Comforter
Color
White
Washing Instructions
Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors
Thread Count
T180
Fabric Material
Microfiber
Weight
56 oz
Product Type
Comforter
Fiberfill Material
Polyester
Features
8 in Box Quilt
Fabric Pattern
Solid
Stitching Pattern
Hemmed
Series
Ultra Touch
Description
Comforter, Color White, Washing Instructions Gentle Cycle, Machine Wash Cold in Large Capacity Machine, Only Non-Chlorine Bleach When Needed, Tumble Dry Low and Remove Promptly, Wash with Similar Colors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.