Zoro Homepage

Dish Cloth, Blue, 12" L, 12" W, PK288

  • Mfr # 1C41644

  • Zoro # G212534079


product price: $314.99
/pk 288, $1.09/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Overall Width
12 in
Color
Blue
Material
100% Ring-Spun Cotton
Product Type
Dish Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C41644
Zoro #
G212534079
UPC #
028828364968
Country of Origin
Pakistan

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Item
Dish Cloth
Color
Blue
Material
100% Ring-Spun Cotton
Product Type
Dish Cloth
Pattern
Coordinating Solid

Description

Dish Cloth, Overall Width 12 in, Product Type Dish Cloth, Color Blue, Material 100 Percent Ring-Spun Cotton, Overall Length 12 in, Pattern Coordinating Solid, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.