Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Cloth, Gray, 12" L, 12" W, PK288

  • Mfr # 1C41664

  • Zoro # G412534114


product price: $314.99
/pk 288, $1.09/ea
Free Shipping & Returns

Key Features

Product Type
Dish Cloth
Color
Gray
Overall Length
12 in
Overall Width
12 in
Material
100% Ring-Spun Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C41664
Zoro #
G412534114
UPC #
028828656605
Country of Origin
Pakistan

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Item
Dish Cloth
Product Type
Dish Cloth
Color
Gray
Material
100% Ring-Spun Cotton
Pattern
Windowpane

Description

Dish Cloth, Overall Width 12 in, Product Type Dish Cloth, Color Gray, Material 100 Percent Ring-Spun Cotton, Overall Length 12 in, Pattern Windowpane, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.