Zoro Homepage

Dish Cloth, Green, 12" L, 12" W, PK288

  • Mfr # 1C41645

  • Zoro # G312485066


product price: $344.99
/pk 288, $1.20/ea
Free Shipping & Returns

Key Features

Pattern
Coordinating Solid
Product Type
Dish Cloth
Color
Green
Overall Length
12 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C41645
Zoro #
G312485066
UPC #
028828656551
Country of Origin
Pakistan

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Item
Dish Cloth
Pattern
Coordinating Solid
Product Type
Dish Cloth
Color
Green
Material
100% Ring-Spun Cotton

Description

Dish Cloth, Overall Width 12 in, Product Type Dish Cloth, Color Green, Material 100 Percent Ring-Spun Cotton, Overall Length 12 in, Pattern Coordinating Solid, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.