
Dish Cloth, Tan, 12" L, 12" W, PK288
Mfr # 1C41665
Zoro # G512485064
product price: $344.99
/pk 288, $1.20/ea
Free Shipping & Returns
Key Features
Color
Tan
Pattern
Windowpane
Overall Width
12 in
Material
100% Ring-Spun Cotton
Product Type
Dish Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C41665
Zoro #
G512485064
UPC #
028828365095
Country of Origin
Pakistan
Dimensions
Overall Width
12 in
Overall Length
12 in
Details
Item
Dish Cloth
Color
Tan
Pattern
Windowpane
Material
100% Ring-Spun Cotton
Product Type
Dish Cloth
Description
Dish Cloth, Overall Width 12 in, Product Type Dish Cloth, Color Tan, Material 100 Percent Ring-Spun Cotton, Overall Length 12 in, Pattern Windowpane, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.