Zoro Homepage

Duvet Cover, Full, 86" W, 94" L, PK12

  • Mfr # 1C18617

  • Zoro # G6617488


product price: $328.99
/pk 12, $27.42/ea
Free Shipping & Returns

Key Features

Color
White
Size
Full
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C18617
Zoro #
G6617488
UPC #
028828280206
Country of Origin
Bahrain

Dimensions

Size
Full
Width
86 in
Pocket Size
0
Length
94 in
Fits Mattress Size
Full
Overall Length
94 in
Overall Width
86 in

Details

Color
White
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Duvet Cover
Corners
Sewn
Hem Color
White
Closure
Flap
Product Type
Duvet Cover
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Pattern
Striped
Fabric Material
40% Polyester, 60% Cotton
Series
Millennium

Description

Duvet Cover, Cover, Full Size, Width 86 In., Length 94 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White Stripe, Hem Color White, Corners Sewn Ends Fitted, Closure Flap, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.