Duvet Cover, King, White, 108" W, 94" L, PK10

  • Mfr # T250 duvet

  • Zoro # G6617506


product price:  $199.99
/pk 10, $20.00/ea
Free Shipping & Returns

Key Features

Color
White
Size
King
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T250 duvet
Zoro #
G6617506
UPC #
028828279484
Country of Origin
Bahrain

Dimensions

Size
King
Length
94 in
Width
108 in
Pocket Size
0
Overall Length
108 in
Overall Width
94 in
Fits Mattress Size
King

Details

Color
White
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Duvet Cover
Closure
Flap
Corners
Sewn
Hem Color
White
Product Type
Duvet Cover
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Solid
Series
Millennium

Description

Duvet Cover, Cover, King Size, Width 108 In., Length 94 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Sewn Ends Fitted, Closure Flap, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.