Duvet Cover, Queen, 94" W, 94" L, PK12
Mfr # 1C18618
Zoro # G6617479
product price: $335.99
/pk 12, $28.00/ea
Free Shipping & Returns
Key Features
Size
Queen
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Closure
Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C18618
Zoro #
G6617479
UPC #
028828280213
Country of Origin
Bahrain
Dimensions
Size
Queen
Width
94 in
Pocket Size
0
Length
94 in
Fits Mattress Size
Queen
Overall Width
94 in
Overall Length
94 in
Details
Color
White Stripe
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Duvet Cover
Closure
Flap
Corners
Sewn
Hem Color
White
Product Type
Duvet Cover
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Striped
Series
Millennium
Description
Duvet Cover, Cover, Queen Size, Width 94 In., Length 94 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White Stripe, Hem Color White, Corners Sewn Ends Fitted, Closure Flap, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.