Duvet Cover, Queen, White, 94" W, 94" L, PK12
Mfr # T250 duvet
Zoro # G6617515
product price:Â $203.99
/pk 6, $34.00/ea
Free Shipping & Returns
Key Features
Size
Queen
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Hem Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T250 duvet
Zoro #
G6617515
UPC #
028828279514
Country of Origin
Bahrain
Dimensions
Size
Queen
Width
94 in
Pocket Size
0
Length
94 in
Overall Length
94 in
Overall Width
94 in
Fits Mattress Size
Queen
Details
Color
White
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Duvet Cover
Hem Color
White
Corners
Sewn
Closure
Flap
Product Type
Duvet Cover
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Solid
Series
Millennium
Description
Duvet Cover, Cover, Queen Size, Width 94 In., Length 94 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Sewn Ends Fitted, Closure Flap, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.