Zoro Homepage

Duvet Cover, Twin, 70" W, 94" L, PK12

  • Mfr # 1C18616

  • Zoro # G0748111


product price: $317.99
/pk 12, $26.50/ea
Free Shipping & Returns

Key Features

Color
White
Size
Twin
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C18616
Zoro #
G0748111
UPC #
028828280190
Country of Origin
Bahrain

Dimensions

Size
Twin
Width
70 in
Pocket Size
0
Length
94 in
Overall Width
70 in
Overall Length
94 in
Fits Mattress Size
Twin

Details

Color
White
Type
Cover
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Duvet Cover
Corners
Sewn
Hem Color
White
Closure
Flap
Product Type
Duvet Cover
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Striped
Series
Millennium

Description

Duvet Cover, Cover, Twin Size, Width 70 In., Length 94 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color White Stripe, Hem Color White, Corners Sewn Ends Fitted, Closure Flap, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.