Filled Blanket, Quilted, White, PK4
Mfr # 1B07669
Zoro # G0376984
product price: $290.99
/pk 4, $72.75/ea
Free Shipping & Returns
Key Features
Color
White
Width
90 in
Length
90 in
Fabric
Reuse-Recycled Cotton Cover/Polyfill
Type
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1B07669
Zoro #
G0376984
UPC #
088377001325
Country of Origin
China
Dimensions
Size
Full/Queen
Width
90 in
Length
90 in
Overall Length
90 in
Fits Mattress Size
Queen
Overall Width
90 in
Details
Color
White
Fabric
Reuse-Recycled Cotton Cover/Polyfill
Type
Quilted
Item
Blanket
Blanket Weight
18 oz
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Hem
Self Cuff
Fiberfill Material
Polyester
Weight
18 oz
Fabric Material
100% Cotton
Series
EcoPure
Stitching Pattern
Quilted
Thread Count
T240
Product Type
Blanket
Fabric Pattern
Solid
Description
Filled Blanket, Quilted, Full/Queen Size, Width 90 In., Length 90 In., Reuse-Recycled Cotton Cover/Polyfill, Color White, Self Cuff, Blanket Weight 18 oz., Machine Wash And Dry Per Care Label, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.