Filled Blanket, Quilted, White, PK4
Mfr # 1B07671
Zoro # G1896544
product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns
Key Features
Color
White
Width
66 in
Length
90 in
Fabric
Reuse-Recycled Cotton Cover/Polyfill
Type
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1B07671
Zoro #
G1896544
UPC #
088377001349
Country of Origin
China
Dimensions
Size
Twin
Width
66 in
Length
90 in
Overall Width
66 in
Fits Mattress Size
Twin
Overall Length
90 in
Details
Color
White
Fabric
Reuse-Recycled Cotton Cover/Polyfill
Type
Quilted
Item
Blanket
Washing Instructions
Machine Wash Gentle Cold, Tumble Dry Low
Hem
Self Cuff
Blanket Weight
14 oz
Fabric Material
100% Cotton
Thread Count
T240
Weight
14 oz
Fabric Pattern
Solid
Series
EcoPure
Stitching Pattern
Quilted
Product Type
Blanket
Fiberfill Material
Polyester
Description
Filled Blanket, Quilted, Twin Size, Width 66 In., Length 90 In., Reuse-Recycled Cotton Cover/Polyfill, Color White, Self Cuff, Blanket Weight 14 oz., Machine Wash And Dry Per Care Label, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.