Fitness Towel, 44 in L

  • Mfr # 7134739

  • Zoro # G111953759


product price: $95.89
/pk 24, $4.00/ea
Free Shipping & Returns

Key Features

Color
Navy/White Stripe
Material
5% Polyester, 95% Cotton
Weight
3-1/2 lb/dozen
Product Type
Fitness Towel
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7134739
Zoro #
G111953759
UPC #
079465050882
Country of Origin
Pakistan

Dimensions

Overall Width
11 in
Overall Length
44 in

Details

Color
Navy/White Stripe
Material
5% Polyester, 95% Cotton
Weight
3-1/2 lb/dozen
Item
Fitness Towel
Product Type
Fitness Towel
Material Style
Ring Spun
Border Style
Dobby
Series
Active

Description

Fitness Towel, Weight 3-1/2 lb/dozen, 5 Percent Polyester, 95 Percent Cotton Material, Color Navy/White Stripe, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.