Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitted Sheet, Twin Size, 75 in. L, PK6

  • Mfr # 1A29705

  • Zoro # G3886191


product price: $62.99
/pk 6, $10.50/ea

Key Features

Color
Fresh White
Size
Twin
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A29705
Zoro #
G3886191
UPC #
028828166074
Country of Origin
Bahrain

Dimensions

Size
Twin
Width
39 in
Length
75 in
Pocket Size
12 in
Overall Length
75 in
For Mattress Height
12 in
Overall Width
39 in
Fits Mattress Size
Twin

Details

Color
Fresh White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Corners
Elastic
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Elastic
Fabric Technology
Dryfast(R)
Sheet Pattern
Solid
Closure Style
Elastic Fitted
Disposability
Reusable
Series
DryFast

Description

Fitted Sheet, Fitted, Twin Size, Width 39 in, Length 75 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color Fresh White, Corners Elastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.