Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, King Size, 110 in. L, PK6

  • Mfr # 1A29702

  • Zoro # G3886200


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Size
King
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A29702
Zoro #
G3886200
UPC #
028828166005
Country of Origin
Bahrain

Dimensions

Size
King
Length
110 in
Width
111 in
Fits Mattress Size
King
Overall Width
108 in
Overall Length
104 in

Details

Color
Fresh White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Corners
Sewn
Hem
2 in
Product Type
Flat Sheet
Sheet Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Flat
Fabric Technology
Dryfast(R)
Corner Style
Sewn
Disposability
Reusable
Series
DryFast

Description

Flat Sheet, Flat, King Size, Width 111 in, Length 110 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color Fresh White, Corners Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.