Fleece Blanket, King, 108x90 In., Khaki, PK4
Mfr # 1B06725
Zoro # G0180345
product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
Key Features
Size
King
Color
Khaki
Width
108 in
Length
90 in
Fabric
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B06725
Zoro #
G0180345
UPC #
026705356006
Country of Origin
Pakistan
Dimensions
Size
King
Width
108 in
Length
90 in
Fits Mattress Size
King
Overall Width
90 in
Overall Length
108 in
Details
Color
Khaki
Fabric
Polyester
Type
Microfiber
Item
Blanket
Hem
Self
Blanket Weight
3.9 lb
Washing Instructions
Do Not Bleach, Machine Wash Gentle Cold, Tumble Dry Low
Product Type
Blanket
Fabric Material
100% Polyester
Material Weight
8.26 oz
Stitching Pattern
Hemmed
Fabric Pattern
Solid
Series
Plush
Description
Fleece Blanket, Microfiber, King Size, Width 108", Length 90", Polyester, Color Khaki, Self, Blanket Weight 3.9 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.