Zoro Homepage

Hair Dryer Bag, 12 in W, Black

  • Mfr # 1C40104

  • Zoro # G011953767


product price: $233.99
/pk 50, $4.68/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cotton/Poly Blend
Overall Length
12 in
Shape
Rectangle
Product Type
Hair Dryer Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C40104
Zoro #
G011953767
UPC #
028828643766
Country of Origin
Bahrain

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Color
Black
Material
Cotton/Poly Blend
Item
Hair Dryer Bag
Shape
Rectangle
Product Type
Hair Dryer Bag

Description

Hair Dryer Bag, Color Black, Shape Rectangle, Material Cotton/Poly Blend, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.