Zoro Homepage

Hand Towel, 16 x 27 In, White, PK24

  • Mfr # 7136551

  • Zoro # G4304973


product price: $52.69
/pk 24, $2.20/ea

Key Features

Color
White
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Length
27 in
Width
16 in
Weight
3 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7136551
Zoro #
G4304973
UPC #
079465815610
Country of Origin
India

Dimensions

Length
27 in
Width
16 in
Overall Length
27 in
Overall Width
16 in

Details

Color
White
Material
100% Cotton Loops, 50% Polyester/50% Cotton (Base)
Weight
3 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Hand Towel
Product Type
Hand Towel
Border Style
Dobby
Material Style
Ring Spun
Series
SOVEREIGN
Features
Fresh&READY(TM)

Description

Hand Towel,Width 16 In.,Length 27 In.,Weight 3 In.,Dobby Border,Polyester/Cotton Material,Color White, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.