Zoro Homepage

Hand Towel, 16 x 30 In, Ecru, PK24

  • Mfr # 7135324

  • Zoro # G4314791


product price: $141.99
/pk 24, $5.92/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
30 in
Width
16 in
Style
Ring Spun
Border
Dobby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135324
Zoro #
G4314791
UPC #
079465727500
Country of Origin
Pakistan

Dimensions

Length
30 in
Width
16 in
Overall Width
16 in
Overall Length
30 in

Details

Color
Ecru
Material
100% Cotton
Weight
5-3/4 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Hand Towel
Product Type
Hand Towel
Material Style
Ring Spun
Series
BRENTWOOD
Border Style
Dobby
Features
Fresh&READY(TM)

Description

Hand Towel,Width 16 In.,Length 30 In.,Weight 5-3/4 lb.,Dobby Border,Cotton Material,Color Ecru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.