Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Towel, 28 in L, Khaki

  • Mfr # 7135307

  • Zoro # G211953697


product price: $116.99
/pk 24, $4.87/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Weight
3-1/2 lb/dozen
Overall Width
16 in
Border Style
Dobby
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135307
Zoro #
G211953697
UPC #
079465032833
Country of Origin
Pakistan

Dimensions

Overall Width
16 in
Overall Length
28 in

Details

Color
Beige
Material
100% Cotton
Weight
3-1/2 lb/dozen
Item
Hand Towel
Border Style
Dobby
Material Style
Ring Spun
Product Type
Hand Towel
Series
Colors

Description

Hand Towel, Weight 3-1/2 lb/dozen, 100 Percent Cotton Material, Color Beige, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.