
Hand Towel, 28 in L, Navy
Mfr # 7135308
Zoro # G211953710
product price: $134.99
/pk 24, $5.62/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Weight
3-1/2 lb/dozen
Border Style
Dobby
Overall Length
28 in
Product Type
Hand Towel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7135308
Zoro #
G211953710
UPC #
079465032840
Country of Origin
Pakistan
Dimensions
Overall Length
28 in
Overall Width
16 in
Details
Color
Navy
Material
100% Cotton
Weight
3-1/2 lb/dozen
Item
Hand Towel
Border Style
Dobby
Product Type
Hand Towel
Material Style
Ring Spun
Series
Colors
Description
Hand Towel, Weight 3-1/2 lb/dozen, 100 Percent Cotton Material, Color Navy, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.